Gruvlok 1 in. Black Branch Outlet GI7044G

DESCRIPTION

Gruvlok 1 in. Black Branch Outlet

GI7044G

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fits Pipe Size
1-1/4 in
Material
Ductile Iron
Outlet Size In
1
UL Listed
Yes