4 x 2-1/2 in. Grooved Ductile Iron Light Weight Flexible Coupling with Type A Gasket
Fig 7000 4 x 2-1/2 in. Grooved Ductile Iron Light Weight Flexible Coupling with Type A Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 270-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Approximately 30% lighter than Figure 7001 coupling
- Designed for applications where system flexibility is desired
- Ductile Iron housing conforming to ASTM A536, Grade 65-45-12
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- CSA Certified:
- No
- Collection:
- Fig 7000
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in
- Fitting Type:
- Reducing, Concentric
- Length:
- 8-1/8 in
- Material:
- Ductile Iron
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 600 psi
- Temperature Range:
- -40 to 150 Deg F (Grade E EPDM), -40 to 250 Deg F (Grade EP EPDM)
- UL Listed:
- No
- UPC:
- 690291526589
- Width:
- 2 in