This product requires certification to purchase.

8 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling

Gruvlok

Fig 7000 8 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling

  • Fast #
  • Part #G0390002277
  • Item #9281301
  • Manufacturer Part #0390002277
3.1 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7000 8 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling

  • Fast #
  • Part #G0390002277
  • Item #9281301
  • Manufacturer Part #0390002277
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • The Fig. 7000 lightweight flexible coupling is designed for applications where system flexibility is desired
  • The Fig. 7000 coupling is approximately 30% lighter in weight than the Fig. 7001 coupling, and allows for working pressure ratings up to 600 psi (41.4 bar)
  • The Figure 7000 lightweight flexible coupling is intended for use in several applications
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Length
2-1/2 in
Pressure - Maximum
500 psi
Weight
14.2 lb
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig 7000
Fitting Type
Coupling
Material
Ductile Iron, Rubber, Stainless Steel, Zinc Plated
Material Type
304, Nitrile
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
500
Warranty & Product Information
Application
Petroleum
ASTM
ASTM A-193 Grade 8, ASTM A-193 Grade B8, ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM D-2000
FM Approved
Yes
ISO
ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291738302