This product requires certification to purchase.

2 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling

Gruvlok

Fig 7003 Hingelok® 2 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling

  • Fast #
  • Part #G0390200483
  • Item #9288473
  • Manufacturer Part #0390200483
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7003 Hingelok® 2 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling

  • Fast #
  • Part #G0390200483
  • Item #9288473
  • Manufacturer Part #0390200483
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • The Fig. 7003 hingelok coupling is specially designed for applications requiring a quick connection and/or disconnection of a pipe joint
  • The Fig. 7003 hingelok coupling is ideal for those applications where frequent pipe removal is required for maintenance or any other reason
  • Fig. 7003 hingelok coupling provides for system working pressure ratings up to 300 psi (20.7 bar)
  • The Fig. 7003 hingelok coupling halves are permanently hinged to provide an assembly that eases handling and installation
  • The two coupling halves are hinged for ease of handling and are secured by a cam-action handle
  • Sizes 1" to 4" use toggle link plates and sizes 5" to 8" use a toggle bolt to attach the cam-action handle to the housings
  • The cam-action locking handle permits rapid installation without the need for additional tools and maintains secure closure of the coupling into the pipe grooves
  • Final assembly of the locking pin to the hingelok coupling adds an extra measure of security required in critical pipe joint applications
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
1-7/8 in
Pressure - Maximum
300 psi
Weight
2.2 lb
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig 7003 Hingelok®
Fitting Type
Coupling
Material
Ductile Iron, Rubber, Steel
Material Type
Nitrile
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
300
Warranty & Product Information
Application
Petroleum
ASTM
ASTM A-536 Grade 65-45-12, ASTM D-2000
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
690291114557