This product requires certification to purchase.

18 in. Painted Grooved Coupling

Gruvlok

Fig 7012 18 in. Painted Grooved Coupling

  • Fast #
  • Part #G0390201333
  • Item #1966647
  • Manufacturer Part #0390201333
3.6 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7012 18 in. Painted Grooved Coupling

  • Fast #
  • Part #G0390201333
  • Item #1966647
  • Manufacturer Part #0390201333
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Available galvanized
  • The sealing surfaces A Max. to B Min. of the mating flange must be free from gouges, undulations and deformities of any type to ensure proper sealing of the gasket.
  • Gruvlok Flanges are to be assembled on butterfly valves so as not to interfere with actuator or handle operation.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved x Grooved
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Pressure - Maximum
300 psi
Weight
82.5 lb
Characteristics & Features
Coating
Painted
Collection
Fig 7012
Fitting Type
Straight, Coupling
Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
230
Pressure - High
300
Warranty & Product Information
Origin
Domestic
UPC
690291114724