This product requires certification to purchase.

8 in. Gasket Rust Inhibiting Painted Ductile Iron Flange

Gruvlok

Fig 7013 8 in. Gasket Rust Inhibiting Painted Ductile Iron Flange

  • Fast #
  • Part #G0390214849
  • Item #9317577
  • Manufacturer Part #0390214849
3.6 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7013 8 in. Gasket Rust Inhibiting Painted Ductile Iron Flange

  • Fast #
  • Part #G0390214849
  • Item #9317577
  • Manufacturer Part #0390214849
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • The Gruvlok Fig. 7013 300# flange allows direct connection of Class 250 or Class 300 flanged components to a Gruvlok piping system
  • The two halves of the 2" thru 12" sizes of both Gruvlok flanges are drawn together by a latch bolt which eases assembly on the pipe
  • A specially designed gasket provides a leak-tight seal on both the pipe and the mating flange face
  • Gruvlok flanges have designed-in anti-rotation tines which bite into and grip the side of the pipe groove to provide a secure, rigid connection
  • Gruvlok flange adapter insert required when mating to rubber surfaces or serrated faced mating flanges
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Flanged
End Connections
Gasket x Flanged
Fits Pipe Size
8 in
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Tap Size
8 in
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig 7013
Fitting Type
Flange
Material
Ductile Iron, Rubber
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
ANSI
ANSI 61, ANSI Class 250, ANSI Class 300
Application
Alkalies Solutions, Chemical Services, Dilute Acids, Oil-Free Air, Water Service
ASTM
ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
FM Approved
Yes
ISO
ISO 898-1 Class 8.8, ISO 898-2
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291391026