3 x 3 x 2 in. Galvanized FNPT Reducing Clamp Tee
Fig 7045 3 x 3 x 2 in. Galvanized FNPT Reducing Clamp Tee
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Quick and easy outlet for branch or cross connections
- Full, smooth outlet area for optimum flow characteristics
- Gasket provides leak-tight seal in positive pressure and vacuum conditions
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- Fig 7045
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connection 3:
- FNPT
- End Connections:
- Clamp x Clamp x FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 3 in x 3 in x 2 in
- Fitting Type:
- Reducing, Clamp, Tee
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- Origin:
- Domestic
- UL Listed:
- Yes
- UPC:
- 690291114076