3 in. Grooved Black Ductile Iron 90 Degree Bend
Fig 7050 3 in. Grooved Black Ductile Iron 90 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Use the fitting size table to convert nominal pipe size to corresponding pipe O.D
- These fittings are designed to provide minimum pressure drop and uniform strength
- Gruvlok fittings are available through 24 in nominal pipe size in a variety of styles
- Pressure ratings of Gruvlok standard fittings conform to those of fig. 7001 Gruvlok coupling
- Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
Documents
Specifications
- ASTM:
- ASTM A-53 Grade B
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7050
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow, Straight
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Product Type:
- Grooved Material
- UL Listed:
- Yes