This product requires certification to purchase.

10 in. Grooved Schedule 10 Global 304L Stainless Steel 45 Degree Long Radius Elbow

Gruvlok

Fig 7051SS 10 in. Grooved Schedule 10 Global 304L Stainless Steel 45 Degree Long Radius Elbow

  • Fast #
  • Part #G1330006780
  • Item #9288231
  • Manufacturer Part #1330006780
4 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7051SS 10 in. Grooved Schedule 10 Global 304L Stainless Steel 45 Degree Long Radius Elbow

  • Fast #
  • Part #G1330006780
  • Item #9288231
  • Manufacturer Part #1330006780
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Gruvlok stainless steel, full-flow grooved fittings are made of lightweight, corrosion-resistant Type 304 and 316 stainless steel
  • The assortment of available fittings provides economical and efficient methods to change direction in, add outlets to, reduce, or cap piping systems
  • Fittings are available in full-flow and fabricated versions in 304 and 316L SS
  • Fabricated fittings are available with schedule 10 or schedule 40 wall thickness
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Characteristics & Features
Clean Bagged
No
Collection
Fig 7051SS
Fitting Type
Elbow, Long Radius
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Warranty & Product Information
ANSI
ANSI 61-G
ASTM
ASTM A-312, ASTM A-403 WPW
FM Approved
No
IAPMO Listed
No
NSF
NSF 61-G
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
662428937094