This product requires certification to purchase.

3 x 3 x 2 in. Grooved Hot Dipped Zinc Galvanized Ductile Iron Reducing Tee

Gruvlok

Fig 7061 3 x 3 x 2 in. Grooved Hot Dipped Zinc Galvanized Ductile Iron Reducing Tee

  • Fast #
  • Part #G0390119667
  • Item #842082
  • Manufacturer Part #0390119667
3.3 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7061 3 x 3 x 2 in. Grooved Hot Dipped Zinc Galvanized Ductile Iron Reducing Tee

  • Fast #
  • Part #G0390119667
  • Item #842082
  • Manufacturer Part #0390119667
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D.
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Sizes
3 in x 3 in x 2 in
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Hot Dipped Zinc Galvanized
Collection
Fig 7061
Fitting Type
Reducing, Tee
Material
Ductile Iron
Schedule Class
40, Standard
Warranty & Product Information
ANSI
ANSI 61
Application
Fire Protection, HVAC, Industrial, Mechanical, Mining, Oil and Gas, Plumbing
ASTM
ASTM A-153, ASTM A-536 Grade 65-45-12
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291112225