This product requires certification to purchase.

8 x 8 x 6 in. Grooved Domestic Hot Dipped Zinc Galvanized Ductile Iron Reducing Tee

Gruvlok

Fig 7061 8 x 8 x 6 in. Grooved Domestic Hot Dipped Zinc Galvanized Ductile Iron Reducing Tee

  • Fast #
  • Part #G0390120962
  • Item #841726
  • Manufacturer Part #0390120962
4.7 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7061 8 x 8 x 6 in. Grooved Domestic Hot Dipped Zinc Galvanized Ductile Iron Reducing Tee

  • Fast #
  • Part #G0390120962
  • Item #841726
  • Manufacturer Part #0390120962
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
Fitting Sizes
8 in x 8 in x 6 in
Characteristics & Features
Coating
Hot Dipped Zinc Galvanized
Collection
Fig 7061
Fitting Type
Reducing, Tee
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI 61
Application
Fire Protection
ASTM
ASTM A-153, ASTM A-536 Grade 65-45-12
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291112317