This product requires certification to purchase.

4 in. x 4 in. x 1 in. PTD THRD Reducing TEE 7064 in.

Gruvlok

Fig 7064 4 in. x 4 in. x 1 in. PTD THRD Reducing TEE 7064 in.

  • Fast #
  • Part #G0390020584
  • Item #9287335
  • Manufacturer Part #0390020584
4.4 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7064 4 in. x 4 in. x 1 in. PTD THRD Reducing TEE 7064 in.

  • Fast #
  • Part #G0390020584
  • Item #9287335
  • Manufacturer Part #0390020584
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
MNPT
End Connections
Grooved x Grooved x MNPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
1 in
Fitting Sizes
4 in x 4 in x 1 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Coating
Rust Inhibiting Painted
Collection
Fig 7064
Fitting Type
Reducing, Tee
Material
Carbon Steel
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A-53 Grade B
CSA Certified
No
FM Approved
Yes
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291107504