This product requires certification to purchase.

16 in. Grooved 1000 psi Rust Inhibiting Painted Ductile Iron Cap

Gruvlok

Fig 7074 16 in. Grooved 1000 psi Rust Inhibiting Painted Ductile Iron Cap

  • Fast #
  • Part #G0390030559
  • Item #9317918
  • Manufacturer Part #0390030559
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7074 16 in. Grooved 1000 psi Rust Inhibiting Painted Ductile Iron Cap

  • Fast #
  • Part #G0390030559
  • Item #9317918
  • Manufacturer Part #0390030559
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D.
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
16 in
Fitting Sizes
16 in
Tap Size
16 in
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig 7074
Fitting Type
Cap
Material
Carbon Steel
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-53 Grade B
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291108433