Fig 7076
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
- These fittings are designed to provide minimum pressure drop and uniform strength
- Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
- Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
- Use the fitting size table to convert nominal pipe size to corresponding pipe O.D
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-53 Grade B
- Clean Bagged:
- No
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7076
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Concentric Reducer, Reducer
- IAPMO Listed:
- Yes
- Length:
- 2-1/2 in
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40, Standard
- UL Listed:
- Yes