6 in. Rust Inhibiting Painted Grooved 0.00 - 0.13 in. Coupling
Fig 7401-2 Rigidlok® 6 in. Rust Inhibiting Painted Grooved 0.00 - 0.13 in. Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Uses Standard Grooves (Conforming to AWWA C-606); No Special Grooves or Grooving Tools Needed
- Pressures to 350 P.S.I. on Cut or Roll Grooved Pipe with a Wall Thickness of 0.250" or Greater
- No Special Valves Needed; Up to 23% Less Weight than Competitive Models
Documents
Specifications
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7401-2 Rigidlok®
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Sizes:
- 20 in
- Fitting Type:
- Coupling
- Length:
- 26-7/8 in
- Maximum Temperature:
- 250
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 1000
- Pressure - Maximum:
- 350 psi
- Range (in):
- 0.00 in - 0.09375 in
- Type:
- G0390010408
- UPC:
- 652808080472
- Weight:
- 12.322 lb