This product requires certification to purchase.

8 galv short fire rite 90 ell

Gruvlok

Fig FP7450 8 galv short fire rite 90 ell

  • Fast #
  • Part #G1605203841
  • Item #7607412
  • Manufacturer Part #1605203841
3.4 out of 5 Customer Rating
Brand image
Gruvlok

Fig FP7450 8 galv short fire rite 90 ell

  • Fast #
  • Part #G1605203841
  • Item #7607412
  • Manufacturer Part #1605203841
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
8 in
Fitting Sizes
8 in
Characteristics & Features
Collection
Fig FP7450
Fitting Type
Elbow
Material
Ductile Iron
Warranty & Product Information
Origin
Domestic
Type
GG7450FPX
UPC
690291745522