This product requires certification to purchase.

2 in. Sweat Brass Circuit Balancing Valve

Gruvlok

Fig MBV 2 in. Sweat Brass Circuit Balancing Valve

  • Fast #
  • Part #G0763100500
  • Item #7690229
  • Manufacturer Part #0763100500
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig MBV 2 in. Sweat Brass Circuit Balancing Valve

  • Fast #
  • Part #G0763100500
  • Item #7690229
  • Manufacturer Part #0763100500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Circuit balancing valves for hydronic and HVAC system balancing
  • Regulates and maintains proper flow within hydronic circuits
  • Ensures optimal system performance and energy efficiency
  • Built-in flow measurement ports for system commissioning
  • Available in threaded or flanged end configurations
  • Memory stop allows return to preset balanced position
  • Available in multiple flow rate configurations
  • Suitable for commercial and industrial HVAC hydronic systems
  • Consistent quality for accurate flow measurement and control
  • Simplifies system commissioning and reduces balancing labor
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
5-18/25 in
Valve Size
2 in
Characteristics & Features
Collection
Fig MBV
Material
Brass
Valve Body Material
DZR Brass
Valve Disc Material
Brass
Valve Operator
Handwheel
Valve Seat Material
EPDM
Valve Type
Circuit Balancing Valve
Warranty & Product Information
ASTM
ASTM B-124 C37700, ASTM C-27453, ASTM C-35330
CSA Certified
No
Origin
Global
UPC
662428521613