DESCRIPTION

Gruvlok Mechanical Joint Plated Branch Tee

GGM3050E

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI B31.1, ANSI B31.9
ASTM Specifications
ASTM A-563
AWWA Specifications
AWWA C-606
Clean Bagged
No
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1/2 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 1/2 in
Fitting Type
Reducing
ISO Specifications
ISO 9001:2008