DESCRIPTION

Gruvlok Mechanical Joint Plated Branch Tee

GGM310E

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1 in
Size
1-1/4 in x 1-1/4 in x 1 in
Type
Reducing