Series 6700 6 in. Bronze and Stainless Steel Grooved EPDM Lever Handle Butterfly Valve

Part #G0880006606  |  Item #9293534  |  Manufacturer Part #0880006606

$3,771.40 EACH

Valve Size:

6 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 48

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The lever handle bronze body butterfly valve is designed for use with grooved copper tubing (CTS), fittings and couplings
  • This valve features a 10 position lever handle, bronze body and EPDM rubber encapsulated disc
  • Both bronze valve body and the EPDM rubber disc obtained certification to ANSI/NSF 61 for use in potable water systems and is rated to 300 psi

Specifications

ANSI Specifications: ANSI 61 Annex G

ASTM Specifications: ASTM A-536 Grade 65-45-12, ASTM A-564, ASTM B-584

Application: Alkali, Dilute Acids, Residential

Clean Bagged: No

Collection: Series 6700

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Height: 11-31/100 in

IAPMO Listed: Yes

Length: 13-11/25 in

Material: Bronze, Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Pressure Class: 300#

Temperature Range: -40 to 250 Deg F (-40 to 121 Deg C)

UL Listed: No

Valve Disc Material: Ductile Iron

Valve Operator: Lever Handle

Valve Seat Material: EPDM

Valve Size: 6 in

Valve Type: Butterfly Valve

Weight: 18

Width: 4-43/100 in