1-1/2 - 3 in. Drain Cleaner

Part #G186  |  Item #1800027  |  Manufacturer Part #186

Call for Pricing EACH

Fits Pipe Size:

3 in - 6 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Water-powered drain unclogger with patented dispersing valve
  • Water dispersing valve turns water into pulsating jets to clear a drain up to 1,000'
  • Works with standard water pressure

Specifications

Fits Pipe Size: 3 in - 6 in

Range in : 1.5 in - 3 in