3/4 - 1-1/2 in. Drain King Cleaner

Part #GT345  |  Item #3986298  |  Manufacturer Part #345

Call for Pricing EACH

Fits Pipe Size:

3/4 in - 1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water-powered drain unclogger with patented dispersing valve
  • Water dispersing valve turns water into pulsating jets to clear a drain up to 1,000'
  • Works with standard water pressure

Specifications

FM Approved: No

Fits Pipe Size: 3/4 in - 1-1/2 in

Maximum Pressure: 80 psi

NSF Certified: No

Range in : .75 in - 1.5 in

Type: GT345

UL Listed: No