GT Water Products
4 - 6 in. Drain Cleaner
Part #GTW456 | Item #1800023 | Manufacturer Part #456
Call for Pricing
Fits Pipe Size:
How to get it:
Product Details
- Water-powered drain unclogger with patented dispersing valve
- Water dispersing valve turns water into pulsating jets to clear a drain up to 1,000'
- Works with standard water pressure
Specifications
Application: Commercial
FM Approved: No
Fits Pipe Size: 4 in - 6 in
Maximum Pressure: 80 psi
NSF Certified: No
Range in : 4 in - 6 in
Type: GTW456
UL Listed: No
Waterworks Application: Sewer