5-4/5 in. Plunger

Part #GMP1003  |  Item #4490092  |  Manufacturer Part #MP100-3

Call for Pricing EACH

Diameter:

5-4/5 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Caddy Included: No

Color Finish: Black

Diameter: 5-4/5 in

Handle Material: Plastic

Weight: .6