6 - 10 in. Drain Cleaner

Part #G6810  |  Item #1800025  |  Manufacturer Part #6810

Call for Pricing EACH

Fits Pipe Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water-powered drain unclogger with patented dispersing valve
  • Water dispersing valve turns water into pulsating jets to clear a drain up to 1,000'
  • Works with standard water pressure

Specifications

Application: Commercial

FM Approved: No

Fits Pipe Size: 6 in - 8 in

Maximum Pressure: 80 psi

NSF Certified: No

Range in : 6 in - 8 in

Type: G6810

UL Listed: No

Waterworks Application: Sewer