Drain King® 1 - 2 in. Drain Cleaner

Part #GTW501  |  Item #1800024  |  Manufacturer Part #501

Call for Pricing EACH

Fits Pipe Size:

1 in - 2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Water-powered drain unclogger with patented dispersing valve
  • Water dispersing valve turns water into pulsating jets to clear a drain up to 1,000'
  • Works with standard water pressure

Specifications

Collection: Drain King®

Fits Pipe Size: 1 in - 2 in

Range in : 1 in - 2 in