Safe-T-Seal® 10 in. Test Tee Plug with Water Fill Hose and Air Gauge

Part #GTTMP10WF  |  Item #7332814  |  Manufacturer Part #TTMP-10WF

Call for Pricing EACH

Fits Pipe Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Pipe

CARB OTC LEED Compliant: No

Collection: Safe-T-Seal®

FM Approved: No

Fits Pipe Size: 10 in

GSA Approved: No

IAPMO Listed: No

Material: Rubber

Maximum Pressure: 20 psig

NSF Certified: No

Tool Type: Test Plug

UL Listed: No