Safe-T-Seal® 14 - 16 in. Test Plug

Part #GTP1416  |  Item #5086239  |  Manufacturer Part #TP1416

Call for Pricing EACH

Fits Pipe Size:

14 in - 16 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits multiple pipe sizes
  • Pressure relief valve releases excess air
  • Air or water fill
  • 4ft extension air hose with pressure gauge included
  • 3 year warranty

Specifications

Application: [Drains, Pipe]

Collection: Safe-T-Seal®

Fits Pipe Size: 14 in - 16 in

Material: Rubber

Maximum Pressure: 20 psi

Tool Type: Test Plug