Safe-T-Seal® 2 - 3 in. Long Test Plug

Part #GLTP23  |  Item #1263814  |  Manufacturer Part #LTP23

Call for Pricing EACH

Fits Pipe Size:

2 in - 3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits multiple pipe sizes
  • Pressure relief valve releases excess air
  • Air or water fill
  • 3 year warranty

Specifications

Application: [Drains, Vent, Waste]

Collection: Safe-T-Seal®

Fits Pipe Size: 2 in - 3 in

Material: Rubber

Maximum Pressure: 58 psi

Tool Type: Test Plug