Safe-T-Seal® 3 in. Test Plug

Part #GTP3  |  Item #3986297  |  Manufacturer Part #TP3

Call for Pricing EACH

Diameter:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits multiple pipe sizes
  • Pressure relief valve releases excess air
  • Air or water fill
  • 3 year warranty

Specifications

Collection: Safe-T-Seal®

Diameter: 3 in

Material: Rubber

Maximum Pressure: 67 psi

Tool Type: Test Plug