Safe-T-Seal® 4 in - 6 in. Test Plug

Part #GSTP46  |  Item #1256798  |  Manufacturer Part #TP46

Call for Pricing EACH

Size:

4 in - 6 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Fits multiple pipe sizes
  • Pressure relief valve releases excess air
  • Air or water fill
  • 3 year warranty

Specifications

Collection: Safe-T-Seal®

Material: Rubber

Maximum Pressure: 53 psi

Size: 4 in - 6 in

Tool Type: Test Plug