Safe-T-Seal® 4 in. Test Plug

Part #GTP34  |  Item #181436

Call for Pricing EACH

Diameter:

4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Fits multiple pipe sizes
  • Pressure relief valve releases excess air
  • Air or water fill
  • 3 year warranty

Specifications

CARB OTC LEED Compliant: No

Collection: Safe-T-Seal®

Diameter: 4 in

Fits Pipe Size: 3 in - 4 In

GSA Approved: No

IAPMO Listed: No

Material: Rubber

Maximum Pressure: 57 psi

Tool Type: Test Plug