Safe-T-Seal® 5 - 6 in. Long Test Plug

Part #GLTP56  |  Item #5086189  |  Manufacturer Part #LTP56

Call for Pricing EACH

Fits Pipe Size:

5 in - 6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits multiple pipe sizes
  • Pressure relief valve releases excess air
  • Air or water fill
  • 3 year warranty

Specifications

Application: [Drains, Pipe]

Collection: Safe-T-Seal®

Fits Pipe Size: 5 in - 6 in

Material: Rubber

Maximum Pressure: 57 psi

Tool Type: Test Plug