Safe-T-Seal® 5 in - 8 in. Test Plug

Part #GTP58  |  Item #1401565  |  Manufacturer Part #TP58

Call for Pricing EACH

Size:

5 in - 8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits multiple pipe sizes
  • Pressure relief valve releases excess air
  • Air or water fill
  • 3 year warranty

Specifications

Collection: Safe-T-Seal®

Material: Rubber

Maximum Pressure: 34 psi

Size: 5 in - 8 in

Tool Type: Test Plug