DESCRIPTION
- 3 year warranty
- Air or water fill
- Fits multiple pipe sizes
- Pressure relief valve releases excess air
GT Water Products Test Plug
GTP122
Fits Pipe Size:
SPECIFICATIONS
- CARB OTC LEED Compliant
- No
- Fits Pipe Size
- 1-1/4 in - 2 in
- GSA Approved
- No
- IAPMO Listed
- No
- Material
- Rubber
- Maximum Pressure
- 57 psi
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday