1-1/4 x 1-1/4 in. Safety Station with Eye Wash

You last purchased this on
 
Guardian Equipment

1-1/4 x 1-1/4 in. Safety Station with Eye Wash

This product requires certification to purchase.
Brand image
You last purchased this on
 
Guardian Equipment

1-1/4 x 1-1/4 in. Safety Station with Eye Wash

  • Fast #
  • Part #GG1991
  • Item #4469685
  • Manufacturer Part #G1991
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Safety Station features both a safety shower station and an eyewash bowl
  • Eyewash features 2 FS-Plus™ spray-type spray heads that deliver a flood of water for rinsing eyes
  • Stainless steel shower head is 10" diameter to deliver a flood 20 GPM of water to provide a cleansing rinse
  • Valve and spray head assemblies are factory assembled and water tested
  • Pipe and valves are stainless steel to provide protection in corrosive environments and clean room applications
  • Eyewash spray heads each have a flip top dust cover
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1-2009
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
10 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Flow Rate:
20 gpm
Handle Type:
Pull
Height:
95-3/4 in
Installation Type:
Vertical Mount
Material:
Stainless Steel
Material Type:
316
Spout Height:
84-1/4 in
UL Listed:
No
Valve Operator:
Handle
Valve Size:
1 in
Valve Type:
Ball Valve