1-1/4 x 1-1/4 in. Stainless Steel Eye Face Wash Shower Safety Station
1-1/4 x 1-1/4 in. Stainless Steel Eye Face Wash Shower Safety Station
Frequently Purchased Together
Product Details
- Safety Station features both a safety shower station and an eye/face wash bowl
- Eye/face wash features 2 FS-Plus™ spray-type spray heads that deliver a flood of water for rinsing eyes and face
- Stainless steel shower head is 10" diameter to deliver a flood 20 GPM of water to provide a cleansing rinse
- Valve and spray head assemblies are factory assembled and water tested
- Pipe and valves are stainless steel to provide protection in corrosive environments and clean room applications
- Eyewash spray heads each have a flip top dust cover
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1-2009
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 10 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Height:
- 95-3/4 in
- Installation Type:
- Vertical Mount
- Material:
- Stainless Steel
- Material Type:
- 316
- Spout Height:
- 84-1/4 in
- Valve Operator:
- Handle
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve