20 gpm Barrier Free Emergency Shower with Plastic Head
20 gpm Barrier Free Emergency Shower with Plastic Head
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Showers and safety stations include extra long stainless steel pull rod for increased accessibility
- Eye/face wash spray heads each have a flip top dust cover
- Eye/face wash units and safety stations include WideArea™ 4-way spray heads for maximum facial coverage
- Valve and spray head assemblies are factory assembled and water tested
- Includes: ANSI-compliant sign
- Features a lowered eye/face wash bowl and an extended shower pull down rod
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Coating:
- Galvanized
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter:
- 10 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Height:
- 59-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal Mount
- Material:
- Plastic, Stainless Steel, Steel
- Material Type:
- ABS
- NSF Certified:
- No
- Spout Height:
- 96 in
- UL Listed:
- No
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve