48 in. Test Kit for Emergency Shower and Safety Station

You last purchased this on
 
Guardian Equipment

48 in. Test Kit for Emergency Shower and Safety Station

This product requires certification to purchase.
Brand image
You last purchased this on
 
Guardian Equipment

48 in. Test Kit for Emergency Shower and Safety Station

  • Fast #
  • Part #GAP250005
  • Item #4469616
  • Manufacturer Part #AP250-005
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Shower delivers 20+ gpm @ 15 min; eye/face wash delivers 3+ gpm @ 15 min
  • Combination eyewash and shower safety station
  • Test emergency equipment for proper operation
  • Valve and spray head assemblies are factory assembled and water tested
  • Supply: 1-1/4" NPT female top or side inlet; waste: 1-1/4" NPT female outlet
  • Eye wash features 2 GS-Plus™ spray-type spray heads that deliver a flood of water for rinsing eyes with "flip top" dust cover
  • Product features both a safety shower station and an eyewash/face wash
  • Showerhead diameter: 10" ABS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
Application:
Emergency Shower, Safety Stations
Capacity:
5 gal
Color Finish Category:
Yellows
Diameter:
11-1/2 in
Height:
48 in
Material:
Aluminum, Plastic, Tyvek®
Material Type:
ABS
NSF Certified:
No
Product Type:
Test Kit
UL Listed:
No