DESCRIPTION

  • Eye/face wash spray heads each have a flip top dust cover
  • Eyewash features 4 GS-Plus™ spray-type spray heads that deliver a flood of water for rinsing eyes
  • Features a lowered eye/face wash bowl and an extended shower pull down rod
  • Product features both a safety shower station and an eyewash/face wash
  • Valve and spray head assemblies are factory assembled and water tested

Guardian Equipment Barrier-free Station with Eye/Face Plastic Showerhead

GGBF1909

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z358.1-2009
Color Finish
Orange
Diameter
10 in
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Material
Plastic
Size
1-1/4 in x 1-1/4 in
Type
Eyewash