DESCRIPTION

  • Converts any faucet into an emergency eye wash station without interfering with normal faucet operation
  • Furnished with three adaptors (15/16"-27, 13/16"-27 and 3/8" NPS)
  • Ideal for use with gooseneck faucets

Guardian Equipment EyeSafe X™ Deck Mount Eyewash Faucet

GG1101

Type:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Collection
EyeSafe X™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Installation Type
Faucet Mount
Material
Brass, Plastic
Type
Outlets heads are 5" appart

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS