DESCRIPTION

Guardian Equipment Electric Alarm Unit for Recessed Laboratory Units

GAP280235

Fitting Sizes:

SPECIFICATIONS

AMP
0.11
FM Approved
No
Fitting Size 1
1 in
Fitting Sizes
1 in
UL Listed
No
Volts
120V

Starting at
Call for Pricing
  • QUANTITY