DESCRIPTION

  • 8’ reinforced nylon coiled hose
  • Alternatively, the unit may be removed from the bracket and used as a drench hose for any part of the body
  • Dual purpose eyewash station / drench hose
  • Left in the mounting bracket for use as a fixed eyewash station, leaving the user's hands free
  • Lever actuated
  • [Delete]

Guardian Equipment GS-Plus™ Eye Wash/Drench Hose Unit

GG5022

Installation Type:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1-2014
Collection
GS-Plus™
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Handle Type
Lever
Installation Type
Wall Mount
Length
8 ft
Material
Stainless Steel
Maximum Pressure
275 psi
Type
Eyewash

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS