DESCRIPTION

  • Convenient shower and eyewash combination
  • Each head has a "flip-top" dust cover, internal flow control and filter
  • Eyewash with two GS-Plus™ spray heads
  • Shower valve with stay-open chrome-plated-brass ball valve and Teflon® seals

Guardian Equipment GS-Plus™ Eye Wash Safety Station with Plastic Bowl

G1902P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
GS-Plus™
Color Finish
Yellow
End Connection 1
IPS
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1/2 in x 1 1/4 in
Height
89 in
Material
Plastic, Stainless Steel
Type
Combination Drench & Eyewash

Starting at
Call for Pricing
  • QUANTITY