This product requires certification to purchase.

Eyewash Barrier-Free Swing Activated

Guardian Equipment

Eyewash Barrier-Free Swing Activated

  • Fast #
  • Part #GGBF1849LHR
  • Item #10671157
  • Manufacturer Part #GBF1849LH-R
4.3 out of 5 Customer Rating
Brand image
Guardian Equipment

Eyewash Barrier-Free Swing Activated

  • Fast #
  • Part #GGBF1849LHR
  • Item #10671157
  • Manufacturer Part #GBF1849LH-R
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two GS-Plus™ spray heads, each head has a "flip top" dust cover, internal flow control and filter to remove impurities from the water flow
  • 1/2 in IPS stainless steel plug type valve with PTFe-coated O-ring seals
  • Swinging head assembly down from storage to operational position opens orifice and activates water flow
  • Unit is furnished with in-line strainer to protect valve and spray heads from debris in water line
  • Unit mounts on countertop behind sink
  • Furnished with hardware for securing unit to counter
  • Requires Certification

Documents

Dimensions & Measurements
Height
14 in
Size
1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Proposition 65
WARNING: This product can expose you to chemicals including lead, nickel, chromium and phthalates which are known to the State of CA to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI Z358.1-2014
Product Type
Eyewash
Type
GGBF1849LHR