DESCRIPTION

  • Eye/face wash spray heads each have a flip top dust cover
  • Eye/facewash delivers 3+ gpm @ 15 minutes
  • Eyewash features 2 GS-Plus™ spray-type spray heads that deliver a flood of water for rinsing eyes
  • Product features both a safety shower station and an eyewash/face wash
  • Shower delivers 20+gpm @ 15 minutes
  • Valve and spray head assemblies are factory assembled and water tested

Guardian Equipment GS-Plus™ Eyewash Shower Safety Station

GG1902P

Installation Type:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Collection
GS-Plus™
Color Finish
Orange
Diameter
10 in
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Installation Type
Freestanding
Material
Plastic
Material Type
ABS
NSF Certified
No
Type
Combination Drench & Eyewash
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS