DESCRIPTION

  • EyeSafe™
  • Outlet heads are mounted 3" apart and provide an aerated flow of water
  • Supplemental eye wash units can convert any faucet into an emergency eye wash station without interfering with normal faucet operation

Guardian Equipment EyeSafe™ Faucet Eye Wash with Adjustable Aerated Outlet

GG1100

Type:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Collection
EyeSafe™
Color Finish
Polished Chrome
End Connection 1
IPS
Fitting Size 1
3/8 in
Installation Type
Deck Mount
Material
Brass, Plastic
NSF Certified
No
Size
3/8 in
Type
Eyewash
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS