IPS x NPT Safety Station with Eyewash Stainless Steel Bowl with Hand and Foot Control

You last purchased this on
 
Guardian Equipment

GS-Plus™ IPS x NPT Safety Station with Eyewash Stainless Steel Bowl with Hand and Foot Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Guardian Equipment

GS-Plus™ IPS x NPT Safety Station with Eyewash Stainless Steel Bowl with Hand and Foot Control

  • Fast #
  • Part #GG1902HFC
  • Item #3863255
  • Manufacturer Part #G1902HFC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eyewash features 2 GS-Plus™ spray-type spray heads that deliver a flood of water for rinsing eyes
  • Eye/face wash spray heads each have a flip top dust cover
  • Product features both a safety shower station and an eyewash/face wash
  • Eye/facewash delivers 3+ gpm @ 15 minutes
  • Shower delivers 20+gpm @ 15 minutes
  • Valve and spray head assemblies are factory assembled and water tested
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
Collection:
GS-Plus™
Color Finish Category:
Brass Tones
Color Finish Name:
Plated Brass
Diameter:
10 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Flow Rate:
20 gpm
Handle Type:
Pull
Installation Type:
Vertical Mount
Material:
Plastic, Stainless Steel
Material Type:
ABS
NSF Certified:
No
Product Type:
Combination Drench & Eyewash
Spout Height:
82-7/8 in
UL Listed:
No
Valve Operator:
Handle
Valve Size:
1 in
Valve Type:
Ball Valve