GS-Plus™ Portable "KEG" Eyewash and Drench Hose Unit with Heater Jacket 15 gal

Part #GG1562HTR  |  Item #5095090  |  Manufacturer Part #G1562HTR

$2,152.81 EACH

Capacity:

15 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Portable dual purpose eyewash station / drench hose
  • Heated tank with insulated jacket
  • Ideal for use when a continuous supply of potable water is not available
  • Fifteen gallons of water supplies 10 usable gallons for rinsing

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1-2014

Capacity: 15 gal

Collection: GS-Plus™

Handle Type: Lever

Material: Stainless Steel

Material Type: PVC

NSF Certified: No

Product Type: Jacket

UL Listed: No