DESCRIPTION

  • ABS orange plastic bowl with 11-1/2" diameter
  • Features 2 GS-Plus™ spray-type spray heads that deliver a flood of water for rinsing eyes
  • Spray heads each have a flip top dust cover
  • Unit is completely assembled and water tested
  • Wall-mounted

Guardian Equipment Hung Eyewash

GG1814P

Installation Type:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Color Finish
Orange, Polished Chrome
Diameter
11-1/2 in
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1/2 in x 1-1/4 in
Installation Type
Wall Mount
Material
Plastic
Material Type
ABS
NSF Certified
No
Type
Eyewash
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS